Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2354959

Global Industrial™ 5 Shelf, Extra Heavy Duty Boltless Die Rack Shelving, 96-5/8"Wx24-5/8"Dx96"H

Product Description
Hold loads of up to 2,600 lbs. with the Global Industrial™ Boltless Heavy-Duty Die Rack. These reinforced shelves will hold up to 13,000 lbs. per section. The combination of 16-gauge steel shelves with a 14-gauge support framework makes it perfect for storing dies, motors, jigs, fixtures, and other heavy materials. Choose from eight shelf sizes (ranging from 36" W x 18" D to 96" W x 36" D) and three post lengths to match your storage requirements. Braceless construction allows easy access from all sides, and the smooth steel surface makes placing and removing items much easier than on wood or wire shelves slide items on and off. Made in the USA. 1-Year Limited Warranty.

Features:
  • Easy installation with no hardware required
  • Piston lock at each end
  • Prevents pallets from being pushed too far within rack system


Note: Add-on unit not available for this model.

PRICE
$1,369.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
1369.00
Buy 2 units
1299.00Save $70.00 (5%)
Buy 3+ units
1259.00Save $110.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96-5/8 in
Depth24-5/8 in
Height96 in
Weight417 lbs
GaugeShelves 16/Frame 14 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSteel Solid Deck
Shelf Capacity2600 lbs
ColorGray
StyleDouble Rivet
Country of OriginUSA
Mobile or StationaryStationary
Includes5 Adjustable Shelves
Number of Shelves5
MaterialSteel
Package Quantity1
Manufacturers Part NumberB2354959
Unit TypeExtra Heavy Duty
Shelf MaterialSteel
BrandGlobal Industrial
Shelf Color FamilyGray

Warranty

Warranty1 Year Limited