x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Bombardier GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008), 3.5 Amps, 12V

AJC Battery Bombardier GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008), 3.5 Amps, 12V

Item #: WBB2340563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Bombardier GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008), 3.5 Amps, 12V

Description:

  • AJC® replacement compatible with Bombardier GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Bombardier.

Specifications:

  • Voltage: 12V
  • Capacity: 3.5Ah
  • Cold Cranking Amps: 50
  • Polarity: -/+
  • Terminal: B
  • Dimensions: L 4.5 x W 2.8 x H 3.4 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX4L replaces
  • APTX4L
  • APTX4L-BS
  • CT4L
  • CTX4L
  • CTX4L-BS
  • GTX4L-12B
  • PT4L
  • SC4LFA
  • STX4L-BS
  • YT4L-BS
  • YTX4L-BS
  • Plus many other powersports battery models


  • BRAND AJC Battery
  • VOLTAGE 12
  • WEIGHT LBS 3.1
  • LENGTH INCHES 4.5
  • PACKAGE QUANTITY 1
  • TYPE AGM
  • MANUFACTURERS PART NUMBER GSX LTd Touring 600 Ho SDi
  • TERMINALS B
  • REPLACEMENT FOR Bombardier
  • DISTRIBUTOR PART NUMBER AJC-PS-ATX4L-511266
  • HEIGHT INCHES 3.4
  • FOR USE WITH Bombardier GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008)
  • AMPS 3.5
  • WARRANTY 1 Year
  • WIDTH INCHES 2.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Ski-Doo GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008), 3.5 Amps, 12V

Item #: B2343552

Not Yet Rated

Usually ships in 1 to 4 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Bombardier GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008), 3.5 Amps, 12V

AJC Battery Bombardier GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008), 3.5 Amps, 12V

Item #: WBB2340563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Bombardier GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008), 3.5 Amps, 12V
    AJC Battery Bombardier GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008), 3.5 Amps, 12V
    AJC Battery Bombardier GSX LTd Touring 600 Ho SDi 594CC Snowmobile Battery (2008), 3.5 Amps, 12V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant