Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RightAngle Products

Model # :WBB2278645

MPN #: NETAAS304830BDW

RightAngle™ Bonita Electric Height Adjustable Desk 30"x48", Driftwood w/Black Base

Product Description
NewHeights™ Bonita Series Height Adjustable TableThe RightAngle Bonita electrical height adjustable desk is the answer to the problems of small spaces and limited budgets. Using a Ketterer electric motor, the desktop quietly rises from 27 to 47 inches using a two-button switch. The lifting capacity of the Bonita adjustable height desk is 250 pounds.

Features:

  • GyroSense Soft Collision Detection System with overload protection
  • The electric base adjusts quickly at 1.5 inches per second with the gentle push of a button and a height range of 27" - 47" H
  • Heavy-duty construction with anti-wobble cross support
  • 250-pound lifting capacity, superior glide system utilizing precision European gears and controls
  • Commercial grade and Built in the USA
  • 10 Year Warranty on support brackets, columns, and feet.
  • 5 Year Warranty on gears and motors, electrical components, and worksurface.
  • BIFMA tested.


PRICE
$1,075.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height27 - 47 in
Top Thickness1-1/8 in

Product Details

Assembly RequiredYes
TypeAdjustable Height Standing Desk
Frame Color FamilyBlack
Top Color FamilyGray
Adjustment TypeElectric
CastersNo
DescriptionElectric Lift Desk
Package Quantity1
Frame MaterialSteel
Leg TypeL Leg
Manufacturers Part NumberNETAAS304830BDW
CollectionBonita
ShapeRectangle
Top MaterialLaminate
BrandRightAngle Products

Warranty

Warranty10 Years; 5 Years - Electrical and Worksurface

Compliance & Certifications

CertificationsBIFMA