Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
RightAngle™ Bonita Electric Height Adjustable Desk 30"x48", Hardrock Maple w/Black Base

Model #: WBB2278637

MPN #: NETAAS304830BHM

RightAngle™ Bonita Electric Height Adjustable Desk 30"x48", Hardrock Maple w/Black Base

|
Questions & Answers (0)
PRICE
$839.00
was $1690.00
Save $851.00 (50%)
Usually ships in 10 to 13 days
NewHeights™ Bonita Series Height Adjustable TableThe RightAngle Bonita electrical height adjustable desk is the answer to the problems of small spaces and limited budgets. Using a Ketterer electric motor, the desktop quietly rises from 27 to 47 inches using a two-button switch. The lifting capacity of the Bonita adjustable height desk is 250 pounds.

Features:

  • GyroSense Soft Collision Detection System with overload protection
  • The electric base adjusts quickly at 1.5 inches per second with the gentle push of a button and a height range of 27" - 47" H
  • Heavy-duty construction with anti-wobble cross support
  • 250-pound lifting capacity, superior glide system utilizing precision European gears and controls
  • Commercial grade and Built in the USA
  • 10 Year Warranty on support brackets, columns, and feet.
  • 5 Year Warranty on gears and motors, electrical components, and worksurface.
  • BIFMA tested.


1
1
Easy online or call-in returns.