- The 36"W x 18"D x 33"H welded steel mobile bookcase has adjustable shelves that are reinforced with a welded stiffener and adjust in 2" increments
- To prevent sagging, each shelf is also supported in the center rear, providing a 160-lb capacity per shelf
- Heavy-duty 3" casters (2 locking) allow for easy mobility and are pre-installed at factory
- A powder coat paint finish provides durability and ease of cleaning
- Plastic floor glides allow for easy movement
- Packed in a double-wall carton and a custom wooden crate
- 5-year limited warranty against defects in materials and craftsmanship
- Ships in a custom wooden crate
- Factory-installed casters to save time
Steel Cabinets USA Bookcase, Assembled, 36”W x 18”D x 33”H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$519.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 33 in |
| Weight | 62 lbs |
| Thickness | 24 ga |
Product Details
| Type | Mobile Bookcase |
| Shelf Capacity | 160 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Black |
| Door Type | Welded Steel |
| Series | Industrial/Commercial |
| Number of Doors | 0 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | MBCA-363318-B |
| Number of Fixed Shelves | 1 |
| Brand | Steel Cabinets USA |
Warranty
| Warranty | 5 |