Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB2078435

MPN #: GB70

Noco Boost Heavy Duty UltraSafe Lithium Jump Starter, 2000 Amps

Product Description
NOCO Boost HD 2000 Amp UltraSafe Lithium Jump Starter - GB70

The GB70 is a portable lithium-ion battery jump starter pack that delivers 2,000-amps (15,700 J3S) for jump starting a dead battery in seconds. It features a patented safety technology that provides spark-proof connections and reverse polarity protection making it safe and easy for anyone to use. It's a powerful battery booster that doubles as a portable power source for recharging USB devices like a smartphone, tablet and more, or powering 12-volt devices like a tire inflator, power inverter and much more. This battery jump starter pack is also designed for cars, boats, RVs, trucks and more with gas engines up to 8 liters and diesel engines up to 6 liters.

Features:
  • A lithium battery jump starter rated at 2,000 Amps (15,700 Joules3S)
  • Spark-proof connections and reverse polarity protection
  • Recharges USB devices, like smartphones, tablets, and more
  • Power 12V devices anywhere, like tire inflators, power inverters, and more
  • 400 lumen LED flashlight with multiple modes, including SOS
  • Jump starts gas engines up to 8 liters, and diesel engines up to 6 liters
  • Provides up to 40 jump starts on a single charge

Included in box:
  • GB70 Lithium Battery Jump Starter
  • XGC 12V Male Adapter
  • XGC 12V Female Adapter
  • XGC Extension Cable
  • Micro USB Cable
  • Microfiber Storage Bag
  • User Guide & Warranty Information
PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Width2-7/8 in
Height6 in
Weight5 lbs
Cord Length1 ft
Cord Gauge6 AWG ga

Product Details

TypeCarry
ColorGray
Amperage2000 A
Voltage12 V
MaterialPlastic
DescriptionLithium Jump Starter - Heavy Duty
Package Quantity1
Manufacturers Part NumberGB70
BrandNoco

Compliance & Certifications

CertificationsETL, cETL