Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 10" X 10" X 10"
Write a Review
|
Questions & Answers (0)
Product Description
Speedi-Boot Ceiling Box Register Vent Boot with Adj. Hangers , 10" X 10" X 10" Speedi-Boot allows you to Save Time, Labor, Money, & Energy. Speedi-Boot reduces installation time from approximately 20 minutes plus, to 2 minutes or less. Speedi-Boot eliminates the need to install wood or prefab steel support framing. Simply extend thet framing or the need to buy additional materials. With one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten with the pre-attached nail or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. The rigid frame has predrilled holes for easy grille/register installations; no more sagging registers. The mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. The dust and debris cover prevents contamination from entering the HVAC system during the construction process. Speedi-Boot can be used with wood or metal studs and in drop ceilings. Speedi-Boot is for Remodeling, New Construction, Do it yourself, Residential / Commercial HVAC projects.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 13 |
| Height | 6 in |
| Opening Width | 10 in |
| Opening Length | 10 in |
| Max Duct Width | 10 in |
| Thickness | 6 |
| Gauge | 26 ga |
| Outside Dimensions | 13"H x 15"L |
| Max Duct Height | 10 in |
| Diameter | 10 in |
Product Details
| Color | Silver |
| Hangers | Adjustable |
| Material | Steel |
| Manufacturers Part Number | SBS-101010 CBOX |
| Brand | Speedi-Boot |
Compliance & Certifications
| Energy Star Certified | No |