Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speedi-Boot

Model # :WBB3122044

MPN #: SBS-12128 CBOX

Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12" X 12" X 8"

Product Description
Speedi-Boot Ceiling Box Register Vent Boot with Adj. Hangers , 12" X 12" X 8" Speedi-Boot allows you to Save Time, Labor, Money, & Energy. Speedi-Boot reduces installation time from approximately 20 minutes plus, to 2 minutes or less. Speedi-Boot eliminates the need to install wood or prefab steel support framing. Simply extend thet framing or the need to buy additional materials. With one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten with the pre-attached nail or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. The rigid frame has predrilled holes for easy grille/register installations; no more sagging registers. The mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. The dust and debris cover prevents contamination from entering the HVAC system during the construction process. Speedi-Boot can be used with wood or metal studs and in drop ceilings. Speedi-Boot is for Remodeling, New Construction, Do it yourself, Residential / Commercial HVAC projects.

PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width15
Height6 in
Opening Width12 in
Opening Length12 in
Max Duct Width12 in
Thickness6
Gauge26 ga
Outside Dimensions15"H x 17"L
Max Duct Height12 in
Diameter8 in

Product Details

ColorSilver
HangersAdjustable
MaterialSteel
Manufacturers Part NumberSBS-12128 CBOX
BrandSpeedi-Boot

Compliance & Certifications

Energy Star CertifiedNo