Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Training Tables

Training tables are versatile furniture pieces designed for use in educational institutions, corporate training facilities, conference rooms, and other learning environments. They feature sturdy legs for long-lasting dependability and spacious tabletops with ample room for laptops and other essential items. Some models feature adjustable height settings, providing ergonomic flexibility to accommodate users of various heights or preferences.
138 Results

Flip-Top Training Tables

Flip-Top Training Tables
Flip-top training tables are a perfect sturdy solution for any classroom, office, or meeting space. These lightweight yet durable tables feature tops that flip up into a flat, nestable position for easy storage. Made with heavy-duty steel, these flip-top tables feature a sturdy laminate surface and casters for easy mobility. Models come in various heights, lengths and colors.
CompareImageLengthWidthHeightTop Color FamilyCastersFoldableModel #Price
Interion® Flip-Top Training Table, 60"L x 24"W, Cherry
60 in
24 in
29-1/2 in
Yes
Yes
Ships Same Day
WB695124
$305.95
Interion® Flip-Top Training Table, 48"L x 24"W, Gray
48 in
24 in
29-1/2 in
Yes
Yes
Ships Same Day
WB695218
$299.95
Interion® Flip-Top Training Table, 72"L x 24"W, Gray
72 in
24 in
29-1/2 in
Yes
Yes
Ships Same Day
WB695220
$375.95
Interion® 60" x 24" Blow Molded Foldable Training Table - White
60 in
24 in
29-1/2 in
Gray
Yes
Yes
Ships Same Day
WB695739
$335.71
Interion® 72" x 24" Blow Molded Foldable Training Table - White
72 in
24 in
29-1/2 in
Gray
Yes
Yes
Ships Same Day
WB695740
$378.10
Lorell Mobile 72" Flip Top Training Table - Cherry/Black
72 in
23-3/5 in
29-1/2 in
Yes
Yes
Ships Same Day
WBB2384847
$549.00
Mooreco™ Inklud® Flip Top Training Table, T-Leg, Rectangle, 60"L x 30"W, Gray Elm
60 in
30 in
29 in
Gray Elm
Yes
Yes
WBB3254082$869.00
RightAngle Flip Training Table w/ Casters 30" x 72", Hardrock Maple w/Black Base - R-Style Series
72 in
30 in
29 in
Yes
Yes
WBB1429243$839.00
Safco® Jurni Flip-Top Training Table with Casters, 60"L x 24"W x 29"H, Columbian Walnut
60 in
24 in
29 in
Yes
No
WBB3159167$869.00
HON®Between Series Nested Multipurpose Table, 48"L x 30"W x 29"H, Shaker Cherry
48 in
30 in
29 in
Cherry
Yes
Yes
WBB3090412$499.95
Showing 1-10 of 82 results

Seminar Training Tables

Seminar Training Tables
Seminar training tables are durable surfaces that can be used in a wide variety of applications, including in classrooms, offices, cafeterias, and other commercial spaces. These seminar tables feature a steel frame with reinforced steel legs and a high-pressure laminate top that's available in several colors. We offer folding seminar tables and tables with casters for added mobility.

Adjustable Height Training Tables

Adjustable Height Training Tables
Our adjustable-height training tables are ideal customizable workspaces for any office or classroom. Available tables can be adjusted to various heights. These training tables feature a heavy-duty steel frame and durable laminate top that's easy to clean. We also offer adjustable training tables that are foldable for easy storage. Table tops come in multiple colors to fit your needs.
Showing 1-10 of 20 results

Multipurpose Training Tables

Multipurpose Training Tables
Our multipurpose training tables are designed to provide a sturdy workspace that's suitable for any commercial use, including in offices, classrooms, conference rooms, and computer rooms. Made with heavy-duty steel, the frame of these training tables features wire management, t-legs, a backer sheet, and nylon leveling glides. Tops are made with high-pressure laminate and come in several colors.
Showing 1-10 of 23 results

Combination Training Table & Lecterns

Combination Training Table & Lecterns
Our combination training tables and lecterns are a versatile solution for classrooms, lecture halls, and conference rooms. These lectern tables provide a large work surface and a platform suitable for lectures and presentations. These combined units can be used while sitting or standing and have built-in storage. Made with a metal frame and durable plastic surface, these tables are built to last.