x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Boss 48" x 24" Rectangular Training Table with Casters, Mahogany

Boss 48" x 24" Rectangular Training Table with Casters, Mahogany

Item #: WBB693118

Not Yet Rated

  • Cherry
  • Mahogany

Mahogany

$361.00 up to 51% OFF

Price: $176.95

Save $8.85 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Boss 48" x 24" Rectangular Training Table with Casters, Mahogany

Thermally-infused, scratch resistant, melamine work surface with a grommet for wire management. 1" thick tops with 3mm PVC edging. Five top sizes available, affords the ability to configure numerous popular arrangements. Black powder coated steel legs. Legs can be configured to double as ganging brackets. Steel threaded inserts allow fast, solid assembly.

  • LENGTH INCHES 48
  • WIDTH INCHES 24
  • HEIGHT INCHES 29
  • ASSEMBLY Unassembled
  • BRAND Boss
  • DESCRIPTION Training Table with Casters
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER NTT48M+4XLBS
  • TOP COLOR Mahogany
  • STYLE Standard Height
  • CASTERS Yes
  • SHAPE Rectangle
  • FOLDING No
  • LIMITED WARRANTY 1 Year
  • LEG TYPE 4 Legged
  • TYPE Training Table
  • TOP CONSTRUCTION Laminate
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • Can I see the video?

    Question Asked By: July 27, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boss 48" x 24" Rectangular Training Table with Casters, Mahogany

Boss 48" x 24" Rectangular Training Table with Casters, Mahogany

Item #: WBB693118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant