Bott 14006002 6-Prong Tool Holder For Perfo Panels
Write a Review
|
Questions & Answers (0)
Product Description
The 6 prong holder design can support multiple tools and dimensions for storage versatility. The holder locks onto steel tool board panels and will not separate when tools are removed. The steel construction provides strength and content support. Includes the necessary clips for securing accessories. Zinc plated color finish.
CLEARANCE PRICE
$7.40was $24.75
Save $17.35 (70%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 5 in |
| Height | 2 in |
Product Details
| Type | Tool Holder |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 14006002 |
| Brand | Bott |