Bott 14010027 Cable Hooks For Perfo Panels - Package Of 5 - 8"L
Write a Review
|
Questions & Answers (0)
Product Description
These hooks allow secure storage and organization of cables, hoses, and other rolled equipment for industrial, commercial, manufacturing, and other applications. The units are designed to lock onto steel tool board panels and will not separate when cables are removed. The steel construction is both strong and durable for harsh working conditions. Includes the necessary clips for securing accessories. Package quantity is 5. Zinc plated color finish.
CLEARANCE PRICE
$16.25was $52.95
Save $36.70 (69%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 8 in |
Product Details
| Type | Cable Hook |
| Material | Steel |
| Package Quantity | 5 |
| Color | Silver |
| Manufacturers Part Number | 14010027 |
| Brand | Bott |