Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1103983

MPN #: 800078-BLK-50PK

Global Approved 800078-BLK 8" Opaque Plastic Hook, Black - Pkg Qty 50

Product Description
The Industrial Strength Polymer Pegboard Hooks secure merchandise in place. The multipurpose two prong retail hooks are a great way to display any peggable packaging such as cellphone accessories, electronics, candy, hair accessories, souvenirs, trinkets, and any other retail goods. The hooks are made out of a polyamide composite resin that ensures strong long lasting durability. The straight hook with slight curve at the end fastens in place to any standard .25" dia. and 1" on center metal or non-metal pegboard.

These merchandise hooks are perfect for a wholesale store, supermarket display fixture, convenience store, hypermarket, warehouse storage room, shopping mall decoration, or for retail shops. Hang merchandise on your pegboard or slat wall maximizing your retail space with Azar's glass filled nylon hooks that feature two side by side peg prongs. Plastic pegboard hooks can be used again and again for multiple uses in retail environments or in the home for crafting or tool storage. Organize your tools in your garage, basement, or shed, art supplies in your craft room, children's toys, sports equipment or office supplies using Azar's utility hooks. These pegboard hooks are compatible with some slat walls. They are sold in packs of 50, and are easy to install and clean.

Features:
  • Sold in Packs of: 50
  • Material: Glass Filled Nylon
  • Overall Hook Length: 8"
  • Usable Hook Length: 7.5"
  • Hook Diameter: 0.287"
  • Back Plate Measurement: 1.87"W x 1.60"H.
  • Use in: Pegboard only
  • Color: Black, White
PRICE
$43.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleOpaque
MaterialPlastic
Package Quantity50
DescriptionPlastic Hook
ColorBlack
Manufacturers Part Number800078-BLK-50PK
BrandAzar Displays