Bott 14011020 Power Tool Holders For Perfo Panels - Package Of 5 - 3-1/8" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
These power tool holders provide heavy duty tool and equipment support for auto repair shops, maintenance areas, warehouses, and more. The holders lock onto steel tool board panels and will not separate when tools are removed. The steel construction provides lasting strength and durability. Includes the necessary clips for securing accessories. Package quantity is 5. Zinc plated color finish.
CLEARANCE PRICE
$10.00was $33.95
Save $23.95 (71%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 3-1/8 in |
| Height | 2-1/2 in |
Product Details
| Type | Tool Holder |
| Material | Steel |
| Package Quantity | 5 |
| Color | Silver |
| Manufacturers Part Number | 14011020 |
| Brand | Bott |