Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pegboards & Accessories

Pegboards are perforated boards with regularly spaced holes that accommodate hooks, pegs, or attachments from which small tools, parts, and equipment are stored and displayed. They offer flexibility and durability in arranging tools, supplies, or equipment in workshops, garages, or retail spaces. Their adaptable design enables efficient organization and easy accessibility of items, promoting tidiness and maximizing space utilization.
1203 Results
Pegboard Panels

Pegboard Panels

CompareImageWidthDepthHeightMaterialPackage QuantityBrandModel #Price
Global Industrial™ Heavy Duty Steel Pegboard 18" x 19" Tan
18 in
1/16 in
19 in
Steel
-
Global Industrial
Ships Same Day
WB796623TN
$27.95
Triton Products Polypropylene Pegboards, 24" x 48" x 1/4", White, Set of 4
24 in
1/4 in
48 in
Polypropylene
4
Triton Products
Ships Same Day
WBB195505
$439.95
Pegboard Strips - Galvanized 3 x 48 (2 pc)
48 in
3/4 in
3 in
Galvanized Steel
2
AlligatorBoard
Ships Same Day
WBB479884
$25.95
Wall Control Pegboard Pack- 2 Panels, Green Metal, 32" X 32" X 3/4"
32 in
3/4 in
32 in
Formed Metal
-
Wall Control
WBB1296658$65.95
Wall Control Industrial Metal Pegboard, Blue, 48" X 32" X 3/4"
48 in
3/4 in
32 in
Formed Metal
-
Wall Control
Ships Same Day
WBB1296672
$169.95
Pegboard Panels - Galvanized 16 x 32 (4 pc)
32 in
3/4 in
16 in
Galvanized Steel
4
AlligatorBoard
Ships Same Day
WBB487009
$97.95
Alligator Board Pegboard Strips - Galvanized 3 x 32 (2 pc)
32 in
3/4 in
3 in
Galvanized Steel
2
AlligatorBoard
Ships Same Day
WBB479881
$24.50
Triton Products 18"W x 36"H Stainless Steel Square Hole Pegboards w/ Mounting Hardware
18 in
9/16 in
36 in
Stainless Steel
19
Triton Products
Ships Same Day
WBB2143644
$429.95
Triton Products® Heavy Duty Round Hole Pegboard, 24"W x 1/4"D x 48"H, Natural, Pack of 2
24 in
1/4 in
48 in
High-Density Fiberboard
2
Triton Products
Ships Same Day
WBB3165152
$89.95
Pegboard Panels - Powdercoat Yellow 16 x 32 (2 pc)
32 in
3/4 in
16 in
Steel
2
AlligatorBoard
Ships Same Day
WBB479872
$78.95
Showing 1-10 of 171 results
Pegboard Kits

Pegboard Kits

Showing 1-10 of 210 results
Pegboard Floor Displays

Pegboard Floor Displays

Showing 1-10 of 142 results
Pegboard Floor Displays	 with Wheels

Pegboard Floor Displays with Wheels

Showing 1-10 of 210 results
Pegboard Powerwing Displays

Pegboard Powerwing Displays

Showing 1-10 of 55 results
Extension Mount Pegboard Towers

Extension Mount Pegboard Towers

Mounting Hardware

Mounting Hardware

C-Channels, J-Bars, & Holders

C-Channels, J-Bars, & Holders

Showing 1-10 of 23 results
Hooks & Clips

Hooks & Clips

Showing 1-10 of 243 results
Bins, Baskets, & Bowls

Bins, Baskets, & Bowls

Showing 1-10 of 57 results
Shelves

Shelves

Showing 1-10 of 57 results
Torso Forms

Torso Forms

Magnetic Boards

Magnetic Boards

Special Purpose Holders & Attachments

Special Purpose Holders & Attachments

Showing 1-10 of 20 results