Bott 14021047.16 Toolboard Can Holder For Perfo Panels - 17"W x 6"D
Write a Review
|
Questions & Answers (0)
Product Description
The holders conveniently store up to five cans for easy accessibility throughout the workday. These units are designed to lock onto steel tool board panels and will not separate when cans are removed. The steel construction is both strong and durable for harsh working conditions. Includes the necessary clips for securing accessories. Gray color finish.
CLEARANCE PRICE
$12.25was $38.95
Save $26.70 (69%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 6 in |
Product Details
| Type | Can Holder |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 14021047.16 |
| Brand | Bott |