Bott 14014009.16 Toolboard Shelf For Perfo Panels-Vertical Document Holder - 9"Wx12"D (Letter Size)
|
Questions & Answers (0)
Product Description
The vertical document holders are designed to store documents and other reading materials upright for easy visibility. The shelf locks onto steel tool board panels and will not separate when documents are removed. The steel construction provides strength and content support. Includes the necessary clips for securing accessories. Weight capacity is 40 lbs. Gray color finish.
CLEARANCE PRICE
$12.25was $33.95
Save $21.70 (64%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
Product Details
| Type | Vertical Document Holder |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 14014009.16 |
| Brand | Bott |