Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088409

MPN #: 7060125

Bottle, Narrow Mouth, HDPE, Attached Polypropylene Screw Cap, 125mL, 12/Pack

Product Description
The Diamond RealSeal Difference

Features
  • Medical grade resins to meet demanding requirements
  • Precision molded for consistent wall thickness and smooth surfaces
  • Leakproof, linerless caps for secure closing
  • Value
  • Safety & convenience
  • Wide mouth bottles are perfect for sample collection and facilitate rapid filling and emptying of solids, powders, and viscous liquids.
  • Suitable for autoclaving at 121° (inluding cap)
  • Improved chemical resistance and clarity
  • Resistant to most corrosives and suitable for a wide variety of laboratory uses
  • Approved for use from -40 to 121°
PRICE
$27.95

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-7/8 in

Product Details

Neck Finish24-415
Capacity125
MaterialHDPE/Polypropylene
Package Quantity12
ColorWhite
Manufacturers Part Number7060125
BrandGlobe Scientific