Bottle with Screwcap, Wide Mouth, Polypropylene, Graduated, 250mL, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These rupture-resistant bottles are extremely rigid and feature a wide-mouth opening for easy filling and emptying of liquids and powders. The deep threaded neck allows the screw cap to seal on tight, offering exceptional leak-resistance especially during shipping. This bottle is approved for use with food products.
PRICE
$62.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/2 in |
Product Details
| Capacity | 250 |
| Material | Polypropylene |
| Package Quantity | 10 |
| Color | Clear |
| Manufacturers Part Number | 601625-10 |
| Brand | Globe Scientific |