Avery Bottom Tab Legal Exhibit Divider, Printed A to Z, 8.5"x11", 26 Tabs, White/White
Write a Review
|
Questions & Answers (0)
Product Description
Legal divider set features preprinted tabs A to Z and a Table of Contents tab so you can organize index briefs, legal exhibits, mortgage documentation files and more. The letter-size, white paper stock features Rip Proof reinforced tabs. Bottom tabs are preprinted on both sides using Helvetica bold type so you can easily access the documents you need. Indexes can fit any binding system because the binding edge is unpunched. Bring order to your own files with this Premium Collated Legal Divider Set.
PRICE
$6.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 26 Tabs/Set |
| Color | White |
| Tab Position | Bottom |
| Style | Preprinted Letters |
| Punched/Unpunched | Unpunched |
| Description | Bottom Tab Legal Exhibit Divider - A to Z - 26 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11376 |
| Tab Color Family | White |
| Brand | Avery |
| Printed Title | Letters - A to Z |