Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB1802900

MPN #: 11331

Avery Preprinted Monthly Plastic Divider, Printed Jan to Dec, 8.5"x11", 12 Tabs, Multicolor/Assorted

Product Description
Plastic dividers with preprinted monthly tabs organize documents quickly and easily. 12 preprinted tabs are labeled with the three-letter abbreviation on the back and front for quick referencing and retrieval. Three-hole punched edges make the dividers ready for insertion into standard, three-ring binders. Durable translucent plastic is ideal for frequent use and makes page turning easy. Assorted colors include blue, green and dark orange.

PRICE
$12.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
12.25
Buy 3 units - 5 units
11.75Save $0.50 (4%)
Buy 6+ units
11.25Save $1.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in
Sheet Size8-1/2 x 11

Product Details

TypeTab Divider
Tabs per Set12 Tabs/Set
ColorMulti-colored
Tab PositionSide
StylePreprinted Words
Punched/UnpunchedPunched
DescriptionPreprinted Monthly Plastic Divider - Jan to Dec - 12 Tabs
Package Quantity1 Set
Manufacturers Part Number11331
Tab Color FamilyAssorted
BrandAvery
Printed TitleMonths - Jan to Dec