Cambro 10CW401 - Bowl Square 9.4 Oz., Slate Blue - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 10CW401 - Bowl Square 9.4 Oz., Slate Blue
Slate blue colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Slate blue colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
PRICE
$132.96 Sold in packages of 48 / $2.77 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1-7/8 in |
Product Details
| Type | Square Bowl |
| Capacity | 9.4 oz |
| Material | Polycarbonate |
| Package Quantity | 48 |
| Color | Gray |
| Manufacturers Part Number | 10CW401 |
| Shape | Square |
| Brand | Cambro |