Lorell® Box/Box/File Mobile Pedestal File, 15"W x 19"D x 28"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Mobile pedestal offers a box/box/file drawer configuration for plenty of space for filing and supplies. Factory-installed, core-removable lock secures all drawers. Steel ball-bearing, drawer suspension delivers smooth drawer access to the file drawer. File drawer accommodates letter-size hanging folders with tabs. Drawer fronts have color-matched, recessed handles. Casters are hidden from view and move the pedestal easily when necessary. Pedestal is made of steel and offers a 19" depth to slide easily into your cubicle or other office configuration. Mobile pedestal file meets or exceeds applicable ANSI/BIFMA standards.
PRICE
$445.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 19 in |
| Height | 28 in |
| Min Width | 15 in |
| Max Depth | 19 in |
| Min Depth | 19 in |
| Max Width | 15 in |
Product Details
| File Size Type | Box/Box/File |
| Color | Black |
| Number of Drawers | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LLR67745 |
| Base Type | Mobile |
| Brand | Lorell |