Recommended Applications:
- Heavy-duty packaging applications
- Recycled liner paper and fiberboard
- Boxes weighing up to 100 lbs.
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Adhesion | 50 oz-in |
| Up To Box Weight | 100 lbs |
| Thickness | 2.5 mil |
| Tensile Strength | 30 lb/in |
| Core Size | 3 in |
Product Details
| Type | Hot Melt Tape |
| Color | Clear |
| Series | 373 |
| Application Temperature Range | 32° F °F |
| Tape Duty | Medium |
| Micron Cast Bopp Film | 64 |
| Material | Polypropylene |
| Description | Economy Tape |
| Package Quantity | 36 |
| Manufacturers Part Number | 7000123616 |
| Percent Elongation | 160 |
| Brand | Scotch |