Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Tartan

Model # :WBB3220098

MPN #: 7100240691

3M™ Tartan™ 305 Machine Length Carton Sealing Tape, 2" x 1000 Yds., 1.8 Mil, Clear - Pkg Qty 6

Product Description
Tartan™ Box Sealing Tape 305 is a general purpose packing tape that is suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.

It is a 1.8 mil (46 micron) general purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic™ Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important.

Features:
  • For General Use: Ideal for lightweight and budget-friendly applications
  • High-Performance: Uses a pressure-sensitive acrylic adhesive and polypropylene backing for a reliable hold
  • Non-Yellowing: Helps resist discoloration
  • Strong and Dependable: Offers high-edge tear and split resistance during application
  • Key Specifications: Meets FDA guidelines for indirect food contact
Recommended Applications:
  • General purpose applications
  • Cold temperature applications
  • Cartons exposed to UV light and aging
  • Tabbing and bag closure
Durable and Dependable: General purpose sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. These tapes feature durability and high strength and work especially well on challenging recycled corrugate and fiberboard. Because it is consistent and reliable, light-duty sealing tape is popular with food and beverage, general industrial and cold temperature applications.

PRICE
$72.00  Sold in packages of 6 / $12.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 yd
Width2 in
Thickness1.8 mil
Tensile Strength21
Core Size3 in

Product Details

TypeAcrylic Tape
MaterialPolypropylene
Package Quantity6
ColorClear
Manufacturers Part Number7100240691
Tape DutyLight
Brand3M Tartan