Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MB Sentinel

Model # :WBB3138967

MPN #: BSTSFL-BLK

MB Sentinel™ Box Sentinel® Front Loader Cabinet, 26"W x 26"Dx 43"H, Black

Product Description
Simply anchor this cabinet to a solid surface outdoors and turn the power on to an amazing last mile delivery solution. MB Sentinel® Finger Door cabinets lift all packages up and out for easy accessibility. Great for strengthening already secure entrances and is thoughtfully designed to integrate with all security systems.
Solar panel is powered by Interstate Battery® 12V 18Ah (SLA1116) and Morningstar Controller Interior cabinet illuminates when opened.

Features:
  • Commercial grade all aluminum and stainless steel including all hardware
  • Electronic rotary latch secures the door up to 1000 lbs of tensile strength
  • Door Fingers and break-a-way bottom further secures contents if vandalized
  • Accepts large packages up to 19 x 17 x 26 inches in size
  • 4-6 digit keypad controller unlocks the door and once closed, it remains locked mechanically (up to 50 different users)
  • Marine grade nylon hinges ensure long life usability
  • Super Durable Black Powder Coat Finish Pre-wired for remote entry connectivity
  • Keypad is IP65 rated for outdoor use


PRICE
$3,485.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height43 in
Weight165 lbs

Product Details

Assembly RequiredYes
Lock TypeRotary Latch
TypeFront Loader Cabinet
ColorBlack
Notification FlagN
StyleMailbox & Parcel Drop Box
Mounting LocationSurface Mount Freestanding
FinishBlack Hammer Powdercoat
MaterialAluminum
Number of Compartments1
Package Quantity1
Number of Collection Boxes1
Manufacturers Part NumberBSTSFL-BLK
Number of Parcel Boxes1
Number of Mailboxes1
BrandMB Sentinel

Warranty

Warranty10 yr