Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Salsbury

Model # :WBB1887921

MPN #: 4975PRM

Courier And Collection Box 4975PRM - Primer, Private Access

Product Description
4900 Series Courier Boxes - Private Access

Features

  • Courier boxes for Private Access
  • Ideal for colleges, schools, apartments, condominiums, office buildings, corporate mail centers, military bases and many other applications
  • Made of 14 gauge steel
  • Feature a durable powder coated finish available in blue, gray, white and primer
  • Equipped with a 3 point locking mechanism (with 2 keys)
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


PROMOTIONAL PRICE
$1,189.15

was $1399.00
Save $209.85 (15%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth26 in
Height49 in
Weight160 lbs
Gauge14

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
Notification FlagN
Mounting LocationSurface Mounted
MaterialSteel
Number of Collection Boxes1
Manufacturers Part Number4975PRM
BrandSalsbury
TypePrivate Access
ColorPrimer
Series4900
StyleCourier Box
Country of OriginUnited States
Includes3 Keys
FinishPowder Coated
Number of Compartments1
Package Quantity1
Access TypePrivate
Number of Mailboxes1

Warranty

Warranty3 yr