Machine Screw Nuts feature durable steel construction for long lasting strength and reliability. Fasteners are designed to be driven by wrench or pneumatic tools for ease of installation.
M5 x 0.8 Machine Screw Nut - Steel - Zinc - DIN 125B - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M5 x 0.8 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Machine Screw Nut |
| Manufacturers Part Number | BPC05 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |