Hex Coupling Nut - 1/4-20 x 3/8" W x 7/8" L - Grade A - Zinc CR+3 - Steel - ASTM A563, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Coupling Nuts are used to extend the length of joined male threaded rods for added versatility. Threaded fasteners are made of high quality zinc plating for corrosion-resistance and long lasting durability.
PRICE
$23.50
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 3/8 in |
| Size | 1/4-20 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Hex Coupling Nut |
| Manufacturers Part Number | 303010 |
| Grade | Grade A |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | ASTM A563 |