Bradley® Eyewash, SS Bowl - S19224B
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Eyewash units save space and fit easily into any work environment. Push handle allows easy operation. Galvanized steel protected with BRADTECT safety yellow coating. Eye wash exceeds minimum water flow of 0.4 GPM at 30 PSI. Barrier-free design - fully accessible to people with physical disabilities. Includes universal identification sign and inspection tag. Complies with ANSI Standard Z358.1.
PRICE
$1,595.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13-3/4 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT Female in |
Product Details
| Type | Eyewash Station |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Flow Rate | 0.4 gal/min |
| Pipe Material | Galvanized Steel w/Safety Yellow Coating |
| Number of Heads | 2 |
| Mounting Location | Wall Mount |
| Material | Stainless Steel |
| Valve Type | Chrome Plated Brass |
| Description | Halo Eyewash, Stainless Steel Bowl |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | S19224B |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Stainless Steel |
| Brand | Bradley Corporation |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |
| ADA Compliant | Yes |