Guardian Equipment Eyewash Station, Deck Mount
Write a Review
|
Questions & Answers (0)
Product Description
Application: Auto Flow eyewash for mounting on counter. Spray heads swing down from storage to operational position, activating water flow. Available in a variety of spray head configurations to minimize obstructions at a sink. Note: If unit is not installed at a sink, floor drain should be provided underneath unit to prevent accumulation of water on floor.
Spray Head Assembly: Two GS-Plus spray heads. Each head has a "flip top" dust cover, internal flow control and filter to remove impurities from the water flow.
Valve: 1/2" IPS plug-type valve with PTFE coated O-ring seals. Swinging head assembly down from storage to operational position opens orifice and activates water flow. Unit remains in operation until spray head assembly is returned to storage position.
Strainer: Unit is furnished with in-line strainer to protect valve and spray heads from debris in water line.
Mounting: Valve is installed in chrome plated brass housing. Unit mounts on countertop behind sink. Furnished with mounting hardware for securing unit to counter.
Construction: Polished chrome plated brass.
Supply: 1/2" NPT female inlet.
Sign: ANSI-compliant identification sign.
Quality Assurance: Unit is completely assembled and water tested prior to shipment.
Spray Head Assembly: Two GS-Plus spray heads. Each head has a "flip top" dust cover, internal flow control and filter to remove impurities from the water flow.
Valve: 1/2" IPS plug-type valve with PTFE coated O-ring seals. Swinging head assembly down from storage to operational position opens orifice and activates water flow. Unit remains in operation until spray head assembly is returned to storage position.
Strainer: Unit is furnished with in-line strainer to protect valve and spray heads from debris in water line.
Mounting: Valve is installed in chrome plated brass housing. Unit mounts on countertop behind sink. Furnished with mounting hardware for securing unit to counter.
Construction: Polished chrome plated brass.
Supply: 1/2" NPT female inlet.
Sign: ANSI-compliant identification sign.
Quality Assurance: Unit is completely assembled and water tested prior to shipment.
PRICE
$829.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 7-5/16 in |
| Height | 23 in |
| Weight | 7 lbs |
| Outlet Size | 1/2 in |
| Inlet Size | 1-1/4 NPT Female in |
Product Details
| Color | Silver |
| Eyewash Flow Rate | 3.2 gal/min |
| Pipe Material | Chrome Plated Brass |
| Number of Heads | 2 |
| Mounting Location | Deck |
| Includes | Hi-Visibility Identification Sign; Inspection Tag; Nylon Flip-Top Dust Cover |
| Material | Brass |
| Activation | Swing Down |
| Valve Type | 1/2" IPS Plug-Type |
| Manufacturers Part Number | G1849 |
| Eyewash Flow Pressure | 30-80 psi |
| Eyewash Activation | Auto Flow Valve |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | Z358.1-2014 |
| ADA Compliant | No |