Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB275759

MPN #: S93-641

Bradley Corp® Wash Fountain, Circular, 110/24 VAC, Series SN2008, 8 Person Sink

Product Description
Sentry (TM) Stainless Steel Washfountains Low-water consumption washfountains have individually activated sprayheads. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.

PRICE
$15,917.85

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width54 in
Height43-1/2 in
Basin Depth40-1/4 in
Drain Connection1-1/2 in
Water Connection1/2 in

Product Details

ColorSilver
Gallons per Minute0.50 gal/min
Number of Stations8
Drain TypeOff Line Vent with Supplies from Below
Voltage110/24 VAC V
IncludesLiquid Soap Dispenser
MaterialStainless Steel
Manufacturers Part NumberS93-641
PSI20-80 psi
ShapeCircular
BrandBradley Corporation

Compliance & Certifications

CertificationsADA Compliant, UPC
ADA CompliantYes