Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB275766

MPN #: S93-652

Bradley Corp® Wash Fountain, Corner, Raising Vent, Series SN2013, 3 Person Sink

Product Description
Sentry (TM) Stainless Steel Washfountains Low-water consumption washfountains have individually activated sprayheads. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.

PRICE
$10,992.80

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width44 in
Height45-5/8 in
Weight113 lbs
Basin Depth33-1/2 in
Drain Connection1-1/2 in
Water Connection1/2 in

Product Details

ColorSilver
Gallons per Minute1.5 gal/min
Liters per Minute5.68 LPM
Number of Stations3
Drain TypeCentrally Rising Vent W/Supplies From Above
IncludesLiquid Soap Dispenser
MaterialSentry
ActivationHand Operated
Manufacturers Part NumberS93-652
PSI20-80 psi
Mixing ValveThermostatic Mixing Valve
ShapeCorner
BrandBradley Corporation

Compliance & Certifications

CertificationsUPC
ADA CompliantYes