Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mason Industries

Model # :WBB573440

MPN #: NF-7 1 3/8x15 1/2

Braided Stainless Steel Hose w/ Copper Sweat Ends - 15-1/2" L

Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type NF is braided stainless steel with copper sweat ends and are U.L. approved for refrigeration service.

PRICE
$96.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Weight2 lbs
Live Length9-3/4 in
Diameter1-3/8 in

Product Details

TypeFits Over 1-1/4" Tubing
Material304 Stainless Steel
Manufacturers Part NumberNF-7 1 3/8x15 1/2
PSI500 psi
Max Temperature850 °F
Fitting TypeCopper Sweat Ends
BrandMason Industries