x

Take 15% off your entire order!

Offer applied at checkout

Braided Stainless Steel Hose w/ Copper Sweat Ends - 8-1/2" L

Braided Stainless Steel Hose w/ Copper Sweat Ends - 8-1/2" L

Item #: WBB573399

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Braided Stainless Steel Hose w/ Copper Sweat Ends - 8-1/2" L

Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type NF is braided stainless steel with copper sweat ends and are U.L. approved for refrigeration service.

  • BRAND Mason Industries
  • CONSTRUCTION 304 Stainless Steel
  • DIAMETER INCHES 3/8
  • FITTING TYPE Copper Sweat Ends
  • LIVE LENGTH INCHES 6
  • MANUFACTURERS PART NUMBER NF-1 3/8x8 1/2
  • MAXIMUM TEMPERATURE 850
  • OVERALL LENGTH INCHES 8-1/2
  • PSI 500
  • TYPE Fits Over 1/4" Tubing
  • WEIGHT LBS 0.40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Braided Stainless Steel Hose w/ Copper Sweat Ends - 10-1/2" L

Item #: B573411

Not Yet Rated

Usually ships in 3 to 6 days

$22.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Braided Stainless Steel Hose w/ Copper Sweat Ends - 8-1/2" L

Braided Stainless Steel Hose w/ Copper Sweat Ends - 8-1/2" L

Item #: WBB573399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant