x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H380179

Brake Hydraulic Hose - Dorman H380179

Item #: WBB2405109

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Leaky or cracked hydraulic hose? This replacement hose is precision-engineered to match the original clutch hoses on specific vehicles as part of a complete, reliable clutch repair job. Direct replacement - this clutch hose is made to match the original hose on specific vehicles. Thoroughly tested - validated to 4,000 PSI tolerance to ensure product safety standards. Durable construction - made of high-grade materials designed for optimal chemical and thermal resistance. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Mazda B2000 1987-86, Mazda B2200 1993-87, Mazda B2600 1993-89

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
MazdaUB3941380A
Vehicle Fitment: Make\Model   Year(s)
Mazda+ Expand List– Hide List
  • B2000   1986-1987
  • B2200   1987-1993
  • B2600   1989-1993
Vehicle Fitment: Make\Model   Year(s)
Mazda + Expand List - Hide List
  • B2000   1986-1987
  • B2200   1987-1993
  • B2600   1989-1993

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • GASKET OR SEAL INCLUDED No
  • END 2 FITTING TYPE Female - M10 X 1.0
  • DESCRIBE TYPE Flexible Hose
  • DESCRIPTION Brake Hydraulic Hose
  • BRACKET MATERIAL No Bracket Required
  • UPC 82702633380
  • END 1 FITTING TYPE Male - M10 X 1.0
  • MANUFACTURERS PART NUMBER H380179
  • END 1 FITTING MATERIAL Treated Steel
  • HOSE MATERIAL EPDM Rubber
  • PACKAGE CONTENTS Brake Hose
  • MOUNTING HARDWARE INCLUDED Not Required
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H380179

Brake Hydraulic Hose - Dorman H380179

Item #: WBB2405109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant