x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H38441

Brake Hydraulic Hose - Dorman H38441

Item #: WBB2404301

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $7.80

Save $0.39 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Dodge 1993-83, Mitsubishi 1999-83

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
MitsubishiMB277096, MB857581, MR129795
Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Power Ram 50   1983-1986
  • Ram 50   1985, 1987-1993
Mitsubishi+ Expand List– Hide List
  • Mighty Max   1983-1996
  • Montero Sport   1997-1998
  • Montero Sport - Engine: L4, 2.4L, 2351cc, GAS   1999-1999
  • Montero Sport - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1999-1999
  • Montero Sport - Engine: V6, 3.5L, 3497cc, 215ci, GAS   1999-1999
Vehicle Fitment: Make\Model   Year(s)
Dodge + Expand List - Hide List
  • Power Ram 50   1983-1986
  • Ram 50   1985,1987-1993
Mitsubishi + Expand List - Hide List
  • Mighty Max   1983-1996
  • Montero Sport   1997-1999

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 10 mm
  • GASKET OR SEAL INCLUDED No
  • END 2 FITTING TYPE Female
  • DESCRIBE TYPE Flexible Hose
  • DESCRIPTION Brake Hydraulic Hose
  • UPC 82702370810
  • END 1 FITTING TYPE Female
  • MANUFACTURERS PART NUMBER H38441
  • END 1 FITTING MATERIAL Treated Steel
  • COLOR Black
  • JACKET INCLUDED No
  • JACKET MATERIAL Rubber
  • HOSE MATERIAL EPDM Rubber
  • BRACKET INCLUDED No
  • PACKAGE CONTENTS 1 Brake Hose
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER M10 X 1.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H38441

Brake Hydraulic Hose - Dorman H38441

Item #: WBB2404301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant