x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H38479

Brake Hydraulic Hose - Dorman H38479

Item #: WBB2404643

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Volkswagen 1995-91, Volkswagen 1989, Volkswagen 1987-84, Volkswagen 1981-73

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Volkswagen433611775A, 433611775B
Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • 100 Series   1975-1977
  • 200   1989-1989
  • 5000   1984-1984
  • A6   1995-1995
  • Fox   1973-1979
Volkswagen+ Expand List– Hide List
  • Dasher   1974-1981
  • Jetta   1985-1985
  • Passat   1991-1994
  • Quantum   1986-1987
Vehicle Fitment: Make\Model   Year(s)
Audi + Expand List - Hide List
  • 100 Series   1975-1977
  • 200   1989
  • 5000   1984
  • A6   1995
  • Fox   1973-1979
Volkswagen + Expand List - Hide List
  • Dasher   1974-1981
  • Jetta   1985
  • Passat   1991-1994
  • Quantum   1986-1987

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 10 mm
  • GASKET OR SEAL INCLUDED No
  • END 2 FITTING TYPE Female
  • DESCRIBE TYPE Flexible Hose
  • DESCRIPTION Brake Hydraulic Hose
  • UPC 885484046276
  • END 1 FITTING TYPE Female
  • MANUFACTURERS PART NUMBER H38479
  • END 1 FITTING MATERIAL Treated Steel
  • COLOR Black
  • JACKET INCLUDED No
  • JACKET MATERIAL Rubber
  • HOSE MATERIAL EPDM Rubber
  • BRACKET INCLUDED No
  • PACKAGE CONTENTS 1 Brake Hose
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER M10 X 1.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H38479

Brake Hydraulic Hose - Dorman H38479

Item #: WBB2404643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant