x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H38572

Brake Hydraulic Hose - Dorman H38572

Item #: WBB2404366

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Chevrolet 1978-74, GMC 1978-74

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors9758863
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • C30   1975-1978
  • C30 Pickup   1974-1974
  • G30   1975-1978
  • G30 Van   1974-1974
  • P30   1975-1978
  • P30 Van   1974-1974
GMC+ Expand List– Hide List
  • C35   1975-1978
  • C35/C3500 Pickup   1974-1974
  • G35   1975-1978
  • G35/G3500 Van   1974-1974
  • P35   1975-1978
  • P35/P3500 Van   1974-1974
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • C30   1975-1978
  • C30 Pickup   1974
  • G30   1975-1978
  • G30 Van   1974
  • P30   1975-1978
  • P30 Van   1974
GMC + Expand List - Hide List
  • C35   1975-1978
  • C35/C3500 Pickup   1974
  • G35   1975-1978
  • G35/G3500 Van   1974
  • P35   1975-1978
  • P35/P3500 Van   1974

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 5/8"-18 ext, 3/8"-24 int
  • GASKET OR SEAL INCLUDED Yes
  • END 2 FITTING TYPE Banjo
  • DESCRIBE TYPE Flexible Hose
  • BRACKET MATERIAL Stamped Steel
  • END 1 FITTING TYPE Male, Female
  • END 1 FITTING MATERIAL Treated Steel
  • END 2 ATTACHMENT TYPE Pinch Bolt
  • END 1 ATTACHMENT TYPE Threaded
  • COLOR Black
  • JACKET INCLUDED No
  • BRACKET INCLUDED Yes
  • THREADS PER INCH 18, 24
  • THREAD DIAMETER 5/8", 3/8"
  • END 2 FITTING INSIDE DIAMETER M10 X 1.0
  • THREAD PITCH 1 mm
  • DESCRIPTION Brake Hydraulic Hose
  • UPC 82702500576
  • MANUFACTURERS PART NUMBER H38572
  • JACKET MATERIAL Rubber
  • HOSE MATERIAL EPDM Rubber
  • PACKAGE CONTENTS 1 Brake Hose, Gaskets
  • MOUNTING HARDWARE INCLUDED No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H38572

Brake Hydraulic Hose - Dorman H38572

Item #: WBB2404366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant