x

Take 15% off your entire order!

Offer applied at checkout

Brake Hydraulic Hose - Dorman H38813

Brake Hydraulic Hose - Dorman H38813

Item #: WBB2404371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Ford 2005-89, Mazda 2006-91

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordE9TZ2282B, F0TZ2282A, F57Z2282A
MazdaZZL043810, ZZM043810
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Bronco II   1989-1990
  • Explorer   1991-1994
  • Ranger   1989-2005
Mazda+ Expand List– Hide List
  • B2300   1994-1997, 2001-2006
  • B2500   1998-2001
  • B3000   1994-2006
  • B4000   1994-2006
  • Navajo   1991-1994
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Bronco II   1989-1990
  • Explorer   1991-1994
  • Ranger   1989-2005
Mazda + Expand List - Hide List
  • B2300   1994-1997,2001-2006
  • B2500   1998-2001
  • B3000   1994-2006
  • B4000   1994-2006
  • Navajo   1991-1994

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 3/8, 3/8
  • GASKET OR SEAL INCLUDED No
  • END 2 FITTING TYPE Female
  • DESCRIPTION Brake Hydraulic Hose
  • DESCRIBE TYPE Flexible Hose
  • BRACKET MATERIAL Stamped Steel
  • UPC 82702373583
  • END 1 FITTING TYPE Junction
  • END 1 FITTING MATERIAL Treated Steel
  • MANUFACTURERS PART NUMBER H38813
  • COLOR Black
  • JACKET MATERIAL PVC
  • JACKET INCLUDED Yes
  • BRACKET INCLUDED Yes
  • HOSE MATERIAL EPDM Rubber
  • PACKAGE CONTENTS 1 Brake Hose
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER 3/8"-24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H38813

Brake Hydraulic Hose - Dorman H38813

Item #: WBB2404371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant