x

Take 15% off your entire order!

Offer applied at checkout

Brake Hydraulic Hose - Dorman H38871

Brake Hydraulic Hose - Dorman H38871

Item #: WBB2404152

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Chevrolet 2005-91, GMC 2004-91, Isuzu 2000-96, Oldsmobile 2001-96, Oldsmobile 1994-91

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors17989773, 22113466
Isuzu8221134660
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Blazer   1995-2005
  • LLV   1991-1995
  • S10   1991-2004
  • S10 Blazer   1991-1994
GMC+ Expand List– Hide List
  • Jimmy   1992-2004
  • S15 Jimmy   1991-1991
  • Sonoma   1991-2004
  • Syclone   1991-1991
  • Typhoon   1992-1993
Isuzu+ Expand List– Hide List
  • Hombre   1996-2000
Oldsmobile+ Expand List– Hide List
  • Bravada   1991-1994, 1996-2001

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 3/8, 3/8
  • GASKET OR SEAL INCLUDED No
  • END 2 FITTING TYPE Female
  • DESCRIPTION Brake Hydraulic Hose
  • DESCRIBE TYPE Flexible Hose
  • UPC 82702374054
  • END 1 FITTING TYPE Junction
  • MANUFACTURERS PART NUMBER H38871
  • END 1 FITTING MATERIAL Treated Steel
  • COLOR Black
  • JACKET MATERIAL Rubber
  • JACKET INCLUDED No
  • BRACKET INCLUDED No
  • HOSE MATERIAL EPDM Rubber
  • PACKAGE CONTENTS 1 Brake Hose
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER 7/16"-24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H38871

Brake Hydraulic Hose - Dorman H38871

Item #: WBB2404152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant