x

Take 15% off your entire order!

Offer applied at checkout

Brake Hydraulic Hose - Dorman H4900

Brake Hydraulic Hose - Dorman H4900

Item #: WBB2404046

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $7.60

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: 1977-39

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler166279, 1927318, 3124048, 573562, 581545
Diamond ReoDX4217, N33726A
FordC1TT2078U, TBAA2078A
General Motors3739404, 714267, 9750928, 9750964
Navistar48150HA
Studebaker681032
WhiteA35814, B21615
Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • B-1 Truck   1948-1949
  • B-2   1948-1949
  • B-4 Truck   1953-1953
  • C-1 Truck   1954-1955
  • C-3   1954-1956
  • C-4   1956-1956
  • D200 Pickup   1968-1968
  • D200 Series   1960-1967
  • D300 Series   1960-1960
  • M300   1969-1973
  • P200 Van   1961-1964, 1967-1968
  • P300 Van   1960, 1969-1974
  • P410 Series   1958-1959
  • P420 Series   1958-1959
  • P450 Series   1959-1959
  • W300 Pickup   1968-1968
  • W300 Series   1961-1967
  • Wm300 Pickup   1967-1967
  • Wm300 Power Wagon   1961-1966
Ford+ Expand List– Hide List
  • 1/2 Ton Pickup   1939-1941
  • Deluxe   1939-1941, 1946-1948
  • Super Deluxe   1941-1942, 1946-1948
GMC+ Expand List– Hide List
  • 250   1954-1954
  • 250-22   1954-1954
  • 250-24   1954-1954
  • 300   1953-1953
  • 300-24   1953-1953
  • 350-24   1953-1953
  • 350-27   1953-1953
Hudson+ Expand List– Hide List
  • Big Boy Series 18   1941-1941
  • Commodore Custom Series 15   1941-1941
  • Commodore Custom Series 17   1941-1941
  • Commodore Custom Series 25   1942-1942
  • Commodore Series   1946-1947
  • Commodore Series 12   1941-1941
  • Commodore Series 14   1941-1941
  • Commodore Series 22   1942-1942
  • Commodore Series 24   1942-1942
  • Commodore Series 27   1942, 1946-1946
  • Deluxe Series   1941-1941
  • Deluxe Series 20 P   1942-1942
  • Pickup   1946-1947
  • Super Series   1946-1947
  • Super Series 11   1941-1941
  • Super Series 21   1942-1942
  • Traveler Series 10 T   1941-1941
  • Traveler Series 20 T   1942-1942
  • Utility Series 10 C   1941-1941
International+ Expand List– Hide List
  • 900A   1966-1966
  • AB120   1957-1963
  • AM120   1957-1960
  • AM80   1957-1958, 1961-1961
  • C900   1964-1964
  • L150   1950-1952
  • L151   1951-1952
  • L153   1950-1952
Studebaker+ Expand List– Hide List
  • 2R14   1950-1953
  • 2R15   1949-1953
  • 2R16   1949-1950
  • 2R16A   1949-1953
  • 3E1   1958-1958
  • 3E10   1958-1958
  • 3E11   1958-1958
  • 3E11D   1958-1958
  • 3E12   1958-1958
  • 3E12D   1958-1958
  • 3E13   1958-1958
  • 3E14   1958-1958
  • 3E5   1958-1958
  • 3E6   1958-1958
  • 3E6D   1958-1958
  • 3E7   1958-1958
  • 3E7D   1958-1958
  • 3R16   1954-1954
  • 3R28   1954-1954
  • 4E1   1959-1959
  • 4E11   1959-1959
  • 4E11D   1959-1959
  • 4E12   1959-1959
  • 4E12D   1959-1959
  • 4E13   1959-1959
  • 4E14   1959-1959
  • 4E2   1959-1959
  • 4E2D   1959-1959
  • 4E3   1959-1959
  • 4E3D   1959-1959
  • 4E5   1959-1959
  • 4E7   1959-1959
  • 4E7D   1959-1959
  • 5E11   1960-1960
  • 5E12   1960-1960
  • 5E12D   1960-1960
  • 5E13   1960-1960
  • 5E13D   1960-1960
  • 5E5   1960-1960
  • 5E6   1960-1960
  • 5E7   1960-1960
  • 5E7D   1960-1960
  • 6E13   1961-1961
  • 6E13D   1961-1961
  • 7E13   1962-1962
  • 7E13D   1962-1962
  • 8E13   1963-1964
  • 8E13D   1963-1963
  • 8E15   1963-1964
  • Commander   1939-1940
  • E13   1955-1956
  • E14   1955-1956
  • E15   1955-1956
  • E16   1955-1956
  • E28   1955-1956
  • M15   1945-1945
  • M15A   1946-1948
  • M16   1941-1948
  • M5   1941-1948
  • State President   1939-1940

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 5/8, 7/16
  • GASKET OR SEAL INCLUDED No
  • END 2 FITTING TYPE Male
  • DESCRIBE TYPE Flexible Hose
  • DESCRIPTION Brake Hydraulic Hose
  • UPC 82702375242
  • END 1 FITTING TYPE Male, Female
  • END 1 FITTING MATERIAL Treated Steel
  • MANUFACTURERS PART NUMBER H4900
  • COLOR Black
  • JACKET MATERIAL Rubber
  • BRACKET INCLUDED No
  • HOSE MATERIAL EPDM Rubber
  • PACKAGE CONTENTS 1 Brake Hose
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER 7/16"-20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H4900

Brake Hydraulic Hose - Dorman H4900

Item #: WBB2404046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant