x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H620045

Brake Hydraulic Hose - Dorman H620045

Item #: WBB2405313

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Buick 2005-04, Chevrolet 2006-02, GMC 2005-02, Isuzu 2005-03, Oldsmobile 2004-02, Saab 2005

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors10372503, 15062605, 15072709, 15102633, 15134754
Isuzu8103725030, 8150727090
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Rainier   2004-2005
Chevrolet+ Expand List– Hide List
  • SSR   2003-2006
  • Trailblazer   2002-2005
  • Trailblazer EXT   2002-2005
GMC+ Expand List– Hide List
  • Envoy   2002-2005
  • Envoy XL   2002-2005
  • Envoy XUV   2004-2005
Isuzu+ Expand List– Hide List
  • Ascender   2003-2005
Oldsmobile+ Expand List– Hide List
  • Bravada   2002-2004
Saab+ Expand List– Hide List
  • 9-7x   2005-2005
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Rainier   2004-2005
Chevrolet + Expand List - Hide List
  • SSR   2003-2006
  • Trailblazer   2002-2005
  • Trailblazer EXT   2002-2005
GMC + Expand List - Hide List
  • Envoy   2002-2005
  • Envoy XL   2002-2005
  • Envoy XUV   2004-2005
Isuzu + Expand List - Hide List
  • Ascender   2003-2005
Oldsmobile + Expand List - Hide List
  • Bravada   2002-2004
Saab + Expand List - Hide List
  • 9-7x   2005

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 10 mm
  • GASKET OR SEAL INCLUDED Yes
  • END 2 FITTING TYPE Junction
  • DESCRIBE TYPE Flexible Hose
  • DESCRIPTION Brake Hydraulic Hose
  • UPC 82702454220
  • END 1 FITTING TYPE Banjo
  • MANUFACTURERS PART NUMBER H620045
  • END 1 FITTING MATERIAL Treated Steel
  • COLOR Black
  • JACKET MATERIAL PVC
  • JACKET INCLUDED Yes
  • HOSE MATERIAL EPDM Rubber
  • BRACKET INCLUDED No
  • PACKAGE CONTENTS 1 Brake Hose, Gaskets
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER 1/2"-20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H620045

Brake Hydraulic Hose - Dorman H620045

Item #: WBB2405313

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant