x

Take 15% off your entire order!

Offer applied at checkout

Brake Hydraulic Hose - Dorman H620049

Brake Hydraulic Hose - Dorman H620049

Item #: WBB2404857

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Cadillac 2006-02, Chevrolet 2006-00, GMC 2006-00

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors15102353, 15749470, 15884703, 21999533, 22163785
Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade   2002-2006
  • Escalade ESV   2003-2006
  • Escalade EXT   2002-2006
Chevrolet+ Expand List– Hide List
  • Avalanche 1500   2002-2006
  • Suburban 1500   2000-2006
  • Tahoe   2001-2006
  • Tahoe - Engine: V8, 4.8L, 294ci, FLEX   2000-2000
  • Tahoe - Engine: V8, 4.8L, 294ci, GAS   2000-2000
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2000-2000
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2000-2000
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2000-2000
GMC+ Expand List– Hide List
  • Yukon   2001-2006
  • Yukon - Engine: V8, 4.8L, 294ci, FLEX   2000-2000
  • Yukon - Engine: V8, 4.8L, 294ci, GAS   2000-2000
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2000-2000
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2000-2000
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2000-2000
  • Yukon XL 1500   2000-2006

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 10 mm
  • GASKET OR SEAL INCLUDED Yes
  • END 2 FITTING TYPE Female
  • DESCRIBE TYPE Flexible Hose
  • DESCRIPTION Brake Hydraulic Hose
  • UPC 82702454312
  • END 1 FITTING TYPE Banjo
  • END 1 FITTING MATERIAL Treated Steel
  • MANUFACTURERS PART NUMBER H620049
  • COLOR Black
  • JACKET INCLUDED No
  • JACKET MATERIAL Rubber
  • BRACKET INCLUDED No
  • HOSE MATERIAL EPDM Rubber
  • PACKAGE CONTENTS 1 Brake Hose, Gaskets
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER 3/8"-24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H620049

Brake Hydraulic Hose - Dorman H620049

Item #: WBB2404857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant