x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H620182

Brake Hydraulic Hose - Dorman H620182

Item #: WBB2406141

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Dodge Ram 1500 2005-02

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler52010181AC, 52010181AD, 52121288AB, 52121288AC
Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Ram 1500   2002-2004
  • Ram 1500 - Engine: V6, 3.7L, 226ci, GAS   2005-2005
  • Ram 1500 - Engine: V8, 4.7L, 287ci, FLEX   2005-2005
  • Ram 1500 - Engine: V8, 4.7L, 287ci, GAS   2005-2005
  • Ram 1500 - Engine: V8, 5.7L, 345ci, BI-FUEL   2005-2005
  • Ram 1500 - Engine: V8, 5.7L, 345ci, CNG   2005-2005
  • Ram 1500 - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS   2005-2005
  • Ram 1500 - Engine: V8, 5.7L, 345ci, FLEX   2005-2005
  • Ram 1500 - Engine: V8, 5.7L, 345ci, GAS   2005-2005
Vehicle Fitment: Make\Model   Year(s)
Dodge + Expand List - Hide List
  • Ram 1500   2002-2005

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 10 mm
  • GASKET OR SEAL INCLUDED Yes
  • END 2 FITTING TYPE Female
  • DESCRIBE TYPE Flexible Hose
  • DESCRIPTION Brake Hydraulic Hose
  • BRACKET MATERIAL Stamped Steel
  • UPC 82702456729
  • END 1 FITTING TYPE Banjo
  • END 1 FITTING MATERIAL Treated Steel
  • MANUFACTURERS PART NUMBER H620182
  • COLOR Black
  • JACKET INCLUDED Yes
  • JACKET MATERIAL Rubber
  • HOSE MATERIAL EPDM Rubber
  • BRACKET INCLUDED Yes
  • PACKAGE CONTENTS 1 Brake Hose, Gaskets
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER M12 X 1.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H620182

Brake Hydraulic Hose - Dorman H620182

Item #: WBB2406141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant