x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H621281

Brake Hydraulic Hose - Dorman H621281

Item #: WBB2406027

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Chrysler 300 2019-09, Dodge Challenger 2019-08, Dodge Charger 2018-09

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler4854454AD, 4854454AE, 4854454AF, 4854454AG, 4854454AH, 4854454AI
Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • 300   2010-2020
  • 300 - Engine: V8, 5.7L, 345ci, BI-FUEL   2009-2009
  • 300 - Engine: V8, 5.7L, 345ci, CNG   2009-2009
  • 300 - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS   2009-2009
  • 300 - Engine: V8, 5.7L, 345ci, FLEX   2009-2009
  • 300 - Engine: V8, 5.7L, 345ci, GAS   2009-2009
  • 300 - Engine: V8, 6.1L, 6059cc, 370ci, GAS   2009-2009
Dodge+ Expand List– Hide List
  • Challenger   2008-2020
  • Charger   2010-2018
  • Charger - Engine: V8, 5.7L, 345ci, BI-FUEL   2009-2009
  • Charger - Engine: V8, 5.7L, 345ci, CNG   2009-2009
  • Charger - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS   2009-2009
  • Charger - Engine: V8, 5.7L, 345ci, FLEX   2009-2009
  • Charger - Engine: V8, 5.7L, 345ci, GAS   2009-2009
  • Charger - Engine: V8, 6.1L, 6059cc, 370ci, GAS   2009-2009

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 10 mm
  • GASKET OR SEAL INCLUDED Yes
  • END 2 FITTING TYPE Junction
  • DESCRIPTION Brake Hydraulic Hose
  • DESCRIBE TYPE Flexible Hose
  • BRACKET MATERIAL Stamped Steel
  • UPC 885484052857
  • END 1 FITTING TYPE Banjo
  • END 1 FITTING MATERIAL Treated Steel
  • MANUFACTURERS PART NUMBER H621281
  • COLOR Black
  • JACKET INCLUDED Yes
  • JACKET MATERIAL Rubber
  • BRACKET INCLUDED Yes
  • HOSE MATERIAL EPDM Rubber
  • PACKAGE CONTENTS 1 Brake Hose, Gaskets
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER 3/8"-24, M10 x 1.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H621281

Brake Hydraulic Hose - Dorman H621281

Item #: WBB2406027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant