x

Take 15% off your entire order!

Offer applied at checkout

Brake Hydraulic Hose - Dorman H621361

Brake Hydraulic Hose - Dorman H621361

Item #: WBB2403218

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Hyundai Equus 2011, Hyundai Genesis 2014-09

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Hyundai587323M500
Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Equus   2011-2011
  • Genesis   2014-2014
  • Genesis - Engine: V6, 3.8L, 3778cc, 231ci, FLEX   2012-2013
  • Genesis - Engine: V6, 3.8L, 3778cc, 231ci, GAS   2012-2013
  • Genesis - Engine: V8, 4.6L, 4627cc, GAS   2009-2012
  • Genesis - Engine: V8, 5.0L, 5038cc, GAS   2012-2013
Vehicle Fitment: Make\Model   Year(s)
Hyundai + Expand List - Hide List
  • Equus   2011
  • Genesis   2009-2014

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 10 mm
  • GASKET OR SEAL INCLUDED Yes
  • END 2 FITTING TYPE Female
  • DESCRIPTION Brake Hydraulic Hose
  • DESCRIBE TYPE Flexible Hose
  • BRACKET MATERIAL Stamped Steel
  • UPC 885484053656
  • END 1 FITTING TYPE Banjo
  • END 1 FITTING MATERIAL Treated Steel
  • MANUFACTURERS PART NUMBER H621361
  • COLOR Black
  • JACKET MATERIAL Rubber
  • JACKET INCLUDED No
  • HOSE MATERIAL EPDM Rubber
  • BRACKET INCLUDED Yes
  • PACKAGE CONTENTS 1 Brake Hose, Gaskets
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER M10 X 1.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H621361

Brake Hydraulic Hose - Dorman H621361

Item #: WBB2403218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant