x

Take 15% off your entire order!

Offer applied at checkout

Brake Hydraulic Hose - Dorman H621828

Brake Hydraulic Hose - Dorman H621828

Item #: WBB2404378

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Leaky or cracked hydraulic hose? This replacement hose is precision-engineered to match the original clutch hoses on specific vehicles as part of a complete, reliable clutch repair job. Direct replacement - this clutch hose is made to match the original hose on specific vehicles. Thoroughly tested - validated to 4,000 PSI tolerance to ensure product safety standards. Durable construction - made of high-grade materials designed for optimal chemical and thermal resistance. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: BMW 318i 1998-95, BMW 318iC 1997-95, BMW 318is 1997-95, BMW 318ti 1999-95, BMW Z3 2000-96

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
BMW21521159714
Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 318i   1995-1998
  • 318is   1995-1997
  • 318ti   1995-1999
  • Z3   1996-2000
Vehicle Fitment: Make\Model   Year(s)
BMW + Expand List - Hide List
  • 318i   1995-1998
  • 318is   1995-1997
  • 318ti   1995-1999
  • Z3   1996-2000

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • GASKET OR SEAL INCLUDED No
  • END 2 FITTING TYPE Female - M10 X 1.0
  • DESCRIPTION Brake Hydraulic Hose
  • DESCRIBE TYPE Flexible Hose
  • BRACKET MATERIAL No Bracket Required
  • UPC 885484123250
  • END 1 FITTING TYPE Male - M10 X 1.0
  • END 1 FITTING MATERIAL Treated Steel
  • MANUFACTURERS PART NUMBER H621828
  • HOSE MATERIAL EPDM Rubber
  • PACKAGE CONTENTS Brake Hose
  • MOUNTING HARDWARE INCLUDED Not Required
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H621828

Brake Hydraulic Hose - Dorman H621828

Item #: WBB2404378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant