x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H622048

Brake Hydraulic Hose - Dorman H622048

Item #: WBB2405412

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings

Application Summary: Ford 2019-13, Lincoln 2019-13

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordDE9Z2078A, DE9Z2078C, DE9Z2078E, DG1Z2078A, DG1Z2078D, DG1Z2078F
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Flex   2013-2019
  • Police Interceptor Sedan   2013-2019
  • Police Responder Hybrid   2019-2019
  • Special Service Police Sedan   2015-2018
  • Taurus   2013-2019
Lincoln+ Expand List– Hide List
  • MKS   2013-2016
  • MKT   2013-2019
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Flex   2013-2019
  • Police Interceptor Sedan   2013-2019
  • Police Responder Hybrid   2019
  • Special Service Police Sedan   2015-2018
  • Taurus   2013-2019
Lincoln + Expand List - Hide List
  • MKS   2013-2016
  • MKT   2013-2019

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • END 1 THREAD DIAMETER 0.378 In.
  • GASKET OR SEAL INCLUDED Yes
  • END 2 FITTING TYPE Female
  • DESCRIBE TYPE Flexible Hose
  • DESCRIPTION Brake Hydraulic Hose
  • UPC 885484225435
  • END 1 FITTING TYPE Banjo
  • MANUFACTURERS PART NUMBER H622048
  • END 1 FITTING MATERIAL Treated Steel
  • COLOR Black
  • JACKET INCLUDED Yes
  • JACKET MATERIAL Rubber
  • HOSE MATERIAL EPDM Rubber
  • BRACKET INCLUDED No
  • PACKAGE CONTENTS 1 Brake Hose, Gaskets
  • MOUNTING HARDWARE INCLUDED No
  • END 2 FITTING INSIDE DIAMETER M10 X 1.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H622048

Brake Hydraulic Hose - Dorman H622048

Item #: WBB2405412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant