x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Hydraulic Hose - Dorman H622210

Brake Hydraulic Hose - Dorman H622210

Item #: WBB2404686

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Leaky or cracked hydraulic hose? This replacement hose is precision-engineered to match the original clutch hoses on specific vehicles as part of a complete, reliable clutch repair job. Direct replacement - this clutch hose is made to match the original hose on specific vehicles. Thoroughly tested - validated to 4,000 PSI tolerance to ensure product safety standards. Durable construction - made of high-grade materials designed for optimal chemical and thermal resistance. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: BMW 2013-96

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
BMW21521165507, 21526751481, 21526753334, 21526755478, 21526755479, 21526774267
Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 320i   2001-2005
  • 323Ci   2000-2000
  • 323i   1998-2000
  • 325Ci   2001-2006
  • 325i   2001-2006
  • 325xi   2001-2006
  • 328Ci   2000-2000
  • 328i   1996-2000, 2007-2013
  • 328i xDrive   2009-2013
  • 330Ci   2001-2006
  • 330i   2001-2007
  • 330xi   2001-2006
  • M3   2002-2006
  • X3   2004-2008
Vehicle Fitment: Make\Model   Year(s)
BMW + Expand List - Hide List
  • 320i   2001-2005
  • 323Ci   2000
  • 323i   1998-2000
  • 325Ci   2001-2006
  • 325i   2001-2006
  • 325xi   2001-2006
  • 328Ci   2000
  • 328i   1996-2000,2007-2013
  • 328i xDrive   2009-2013
  • 330Ci   2001-2006
  • 330i   2001-2007
  • 330xi   2001-2006
  • M3   2002-2006
  • X3   2004-2008

  • BRAND Dorman - First Stop
  • END 2 FITTING MATERIAL Treated Steel
  • GASKET OR SEAL INCLUDED No
  • END 2 FITTING TYPE Male - No Threads
  • DESCRIPTION Brake Hydraulic Hose
  • DESCRIBE TYPE Flexible Hose
  • BRACKET MATERIAL No Bracket Required
  • UPC 885484312487
  • END 1 FITTING TYPE Female - M10 X 1.0
  • MANUFACTURERS PART NUMBER H622210
  • END 1 FITTING MATERIAL Treated Steel
  • HOSE MATERIAL EPDM Rubber
  • PACKAGE CONTENTS Clutch Hose
  • MOUNTING HARDWARE INCLUDED Not Required
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Hydraulic Hose - Dorman H622210

Brake Hydraulic Hose - Dorman H622210

Item #: WBB2404686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant